Motion
7100198708 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE/FILTER 60927, P1

3M
7100198708 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE/FILTER 60927, P1

Half & Full Facepiece Cartridge & Filter - 60, Chlorine, Sulfur Dioxide, P100, Bayonet Connection, Magenta/Olive Color
Mi Item #09177313
MFR #7100198708 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE/FILTER 60927, P1
Price$41.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100198708 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE/FILTER 60927, P1

Half & Full Facepiece Cartridge & Filter - 60, Chlorine, Sulfur Dioxide, P100, Bayonet Connection, Magenta/Olive Color
Mi Item #09177313
MFR #7100198708 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE/FILTER 60927, P1

Mfr description
7100198708 MERCURY VAPOR/ORGANIC VAPOR/
  • For industrial/occupational use only. Not for consumer sale or use.NIOSH-approved for protection against mercury vapor; chlorine; sulfur dioxide; organic vapor and hydrogen sulfide; NIOSH-approved P100 particulate filter for respiratory protection against certain oil and non-oil based particulates; Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces; Swept-back design for enhanced field of view and comfort; P100 particulate filter is permanently attached to cartridge for easy; one-step assembly; Wide range of applications reduces inventory needs; For workplace/occupational use only; Package contents: 1 case contains 30 pairs of cartridges (60 each)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.21/each

Specifications

Dimensions

  • Height
    3.39 in
  • Length
    4.21 in
  • Overall Height
    3.3900 in, 86 mm
  • Overall Length
    4.2100 in, 107 mm
  • Package Size
    60
  • Weight
    0.33 lb

Details

  • Additional Details
    Filter Class: P100 | Connection Type: Bayonet | Color: Magenta/Olive
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Laboratories
  • Branding
    3M
  • Cartridge Type
    Gas and Vapor
  • Color
    Magenta/Olive
  • Color Code
    Magenta/Olive
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    No
  • Filter Material
    Activated Carbon
  • For Use With
    3M 6000 Series Full Facepieces, 3M 6000 Series Half Facepieces, 3M 6500/6500QL Series, 3M 7500 Series, 3M 7800 Series, 3M Bayonet Reusable Respirator, 3M FF-400 Series, 3M Scott AV-3000 HT, 3M Scott AV-3000 SureSeal
  • Hazard Type
    Acid Gas, Mercury Vapor, Organic Vapor, Particulate
  • Manufacturer Stock Number
    60927
  • Manufacturer Upc Number
    50051131276661
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    P100
  • Product Line
    6000
  • Product Types
    Cartridge
  • Protection Type
    Sulfur Dioxide, Chlorine
  • Series
    6000
  • Series Compatibility
    6000
  • Specifications Met
    NIOSH Approved
  • Type
    Combination Cartridge Filter
  • UPC_NO
    00051131276666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)