Motion
MXE1002SGAF-BLK

3M
MXE1002SGAF-BLK

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate
Mi Item #09177314
MFR #MXE1002SGAF-BLK
Price$370.30/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MXE1002SGAF-BLK

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate
Mi Item #09177314
MFR #MXE1002SGAF-BLK

Mfr description
7100222266 MAXIMELITE 1000 SERIES, MXE1
  • For industrial/occupational use only. Not for consumer sale or use.Stylish wrap-around lens design, Lightweight rubber painted matte frame material with embossed 3M logo, Performance lens tints including photochromic and polarized help ensure you see clearly while minimizing glare; Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1 Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.30/ca

Specifications

Dimensions

  • Weight
    2.694 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Rubber temple tips
  • Frame Color
    Black
  • Frame Style
    Full Frame
  • Frame Temple Material
    Rubber
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    3M Z87+ U6L3
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    MXE1002SGAF-BLK
  • Manufacturer Upc Number
    50638060429520
  • Series
    1000
  • Type
    Safety Glasses
  • UPC_NO
    00638060429525
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)