Motion
MXE1007SGAF-BLK

3M
MXE1007SGAF-BLK

Safety Glasse - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #09177315
MFR #MXE1007SGAF-BLK
Price$370.30/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MXE1007SGAF-BLK

Safety Glasse - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #09177315
MFR #MXE1007SGAF-BLK

Mfr description
7100222268 MAXIMELITE 1000 SERIES, MXE1
  • For industrial/occupational use only. Not for consumer sale or use.Stylish wrap-around lens design, Lightweight rubber painted matte frame material with embossed 3M logo, Performance lens tints including photochromic and polarized help ensure you see clearly while minimizing glare; Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1 Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.30/ca

Specifications

Dimensions

  • Weight
    2.694 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015
  • Comfort Features
    Rubber temple tips
  • Description
    3Mtm Maximtm Elite 1000 Series, Mxe1007Sgaf-Blk, Black Frame, Scotchgardtm Anti-Fog Coating, I/O Gray Af-As Lens
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Includes
    Sideshields
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Marking
    3M Z87+ U6 L1.7
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    MXE1007SGAF-BLK
  • Manufacturer Upc Number
    50638060429728
  • Metal Frame
    No
  • Product Line
    Maximtm Elite 1000 Series
  • Series
    1000
  • Specialty Features
    Anti Fog, Anti-Scratch, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2015
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Soft Temples
  • Type
    Safety Glasses
  • UPC_NO
    00638060429723
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)