Motion
S2020AF-BLU

3M
S2020AF-BLU

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 2.0 Diopter Lens
MI ITEM #09177320
MFR #S2020AF-BLU
Price$389.41/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S2020AF-BLU

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 2.0 Diopter Lens
MI ITEM #09177320
MFR #S2020AF-BLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$389.41/ca

Specifications

Dimensions

  • Weight
    2.103 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Lens angle adjustment
  • Diopter Lens
    2.0
  • Frame Color
    Gray
  • Frame Style
    Half-frame
  • Frame Temple Material
    Plastic
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    3M Z87+U6+2.0
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S2020AF-BLU
  • Manufacturer Upc Number
    50638060429193
  • Series
    2000
  • Type
    Safety Glasses
  • UPC_NO
    00638060429198
  • UV Protection
    Yes

Overview

Mfr description
7100222269 SOLUS2000 SERIES, S2020AF-BL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable ratchet temples
  • Readers with anti-fog/anti-scratch coating that come in a range of diopters: +1.5, +2.0 or +2.5.
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought