Motion
SF3717AS-BLK

3M
SF3717AS-BLK

SecureFit™ Safety Glasses - Scratch Resistant, Shade 1.7 IR Lens, Polycarbonate
Mi Item #09177326
MFR #SF3717AS-BLK
Price$299.54/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF3717AS-BLK

SecureFit™ Safety Glasses - Scratch Resistant, Shade 1.7 IR Lens, Polycarbonate
Mi Item #09177326
MFR #SF3717AS-BLK

Mfr description
7100222922 SECUREFIT3700 SERIES SF3717A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable Ratchet Temples
  • Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.54/ca

Specifications

Dimensions

  • Weight
    0.184 lb

Details

  • Additional Details
    Hard Coated Lenses
  • Comfort Features
    Adjustable lens angles
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Shade 1.7 IR
  • Lens Marking
    3M+W1.7
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF3717AS-BLK
  • Manufacturer Upc Number
    50051131279143
  • Series
    3700
  • Type
    Safety Glasses
  • UPC_NO
    50051131279143
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)