Motion
SF3750AS-BLK

3M
SF3750AS-BLK

SecureFit™ Safety Glasses - Scratch Resistant, Shade 5.0 IR Lens, Polycarbonate
MI ITEM #09177329
MFR #SF3750AS-BLK
Price$344.48/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF3750AS-BLK

SecureFit™ Safety Glasses - Scratch Resistant, Shade 5.0 IR Lens, Polycarbonate
MI ITEM #09177329
MFR #SF3750AS-BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$344.48/ca

Specifications

Dimensions

  • Weight
    0.184 lb

Details

  • Additional Details
    Hard Coated Lenses
  • Comfort Features
    Fits over most glasses
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Shade 5.0 IR
  • Lens Marking
    3M+W5
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF3750AS-BLK
  • Manufacturer Upc Number
    50051131279174
  • Series
    3700
  • Type
    Safety Glasses
  • UPC_NO
    50051131279174
  • UV Protection
    Yes

Overview

Mfr description
7100220603 SECUREFIT3700 SERIES, SF3750
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable Ratchet Temples
  • Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
  • Predominantly used with other PPE for cutting, brazing and soldering, metal making, furnace work, and open flame applications.* * Additional personal protective equipment may be required.
  • Unlike green IR shade lenses, gray IR lenses provide wearer with better color recognition.
  • Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
  • Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought