Motion
7100153220 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE D8003, 60 EA/CASE

3M
7100153220 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE D8003, 60 EA/CASE

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Chlorine Dioxide, OV AG, Secure Click™ Connection, Yellow Color
Mi Item #09177333
MFR #7100153220 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE D8003, 60 EA/CASE
Price$39.27/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100153220 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE D8003, 60 EA/CASE

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Chlorine Dioxide, OV AG, Secure Click™ Connection, Yellow Color
Mi Item #09177333
MFR #7100153220 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE D8003, 60 EA/CASE

Mfr description
7100153220 SECURE CLICKORGANIC VAPOR/AC
  • For industrial/occupational use only. Not for consumer sale or use.Secure Click™ connection style enables a quick; simple connection of cartridges; Secure Click™ cartridges are dual-flow to allow easier breathing and greater comfort; Use with NIOSH-approved 3M™ Secure Click™ Facepieces; NIOSH-approved for protection against certain organic vapors; chlorine; hydrogen chloride/sulfur dioxide; or chlorine dioxide or hydrogen sulfide; Swept-back design for enhanced field of view and comfort; For workplace/occupational use only; Package contents: 1 case contains 30 pairs of filters (60 each)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.27/pk

Specifications

Dimensions

  • Height
    1.3390 in, 34 mm
  • Length
    4.1340 in, 105 mm
  • Overall Height
    1.3390 in, 34 mm
  • Overall Length
    4.1340 in, 105 mm
  • Package Size
    60
  • Weight
    123 g
  • Width
    3.5040 in, 89 mm

Details

  • Additional Details
    Connection Type: Secure ClickTM | Contaminant Type: Acid Gas, Organic Vapor | Package Quantity: 60
  • Application
    Seal Coatings
  • Branding
    3M
  • Cartridge Type
    OV AG
  • Color
    Yellow
  • Color Code
    Yellow
  • Connection Type
    Secure Click™
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • For Use With
    3MTM Secure ClickTM Full Facepiece FF-800 Series, 3MTM Secure ClickTM Half Facepiece HF-800 Series
  • Hazard Type
    Organic Vapor Acid Gas
  • Manufacturer Stock Number
    D8003
  • Manufacturer Upc Number
    00051131374676
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    OV AG
  • Product Line
    Secure Click
  • Product Types
    Cartridge
  • Protection Type
    Chlorine Dioxide
  • Series
    D8000
  • Series Compatibility
    D8000
  • Specifications Met
    NIOSH Approved
  • Type
    Gas and Vapor Cartridge
  • UPC_NO
    00051131374676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)