Motion
7100153233 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE/FILTER P100 D80923

3M
7100153233 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE/FILTER P100 D80923

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Hydrogen Chloride, P100, Secure Click™ Connection, Magenta/Yellow Color
Mi Item #09177334
MFR #7100153233 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE/FILTER P100 D80923
Price$65.43/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100153233 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE/FILTER P100 D80923

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Hydrogen Chloride, P100, Secure Click™ Connection, Magenta/Yellow Color
Mi Item #09177334
MFR #7100153233 SECURE CLICKORGANIC VAPOR/AC ID GAS CARTRIDGE/FILTER P100 D80923

Mfr description
7100153233 SECURE CLICKORGANIC VAPOR/AC
  • For industrial/occupational use only. Not for consumer sale or use.Secure Click™ connection style enables a quick; simple connection of cartridges/filters; Secure Click™ cartridges/filters are dual-flow to allow easier breathing and greater comfort; Use with NIOSH-approved 3M™ Secure Click™ Facepieces; NIOSH-approved for protection against certain organic vapors; chlorine; hydrogen chloride/sulfur dioxide; or chlorine dioxide or hydrogen sulfide; NIOSH-approved P100 particulate filter for respiratory protection against certain oil and non-oil based particulates; Swept-back design for enhanced field of view and comfort; For workplace/occupational use only; Package contents: 1 case contains 30 pairs of filters (60 each)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.43/pk

Specifications

Dimensions

  • Height
    1.3390 in, 34 mm
  • Length
    4.7640 in, 121 mm
  • Overall Height
    1.3390 in, 34 mm
  • Overall Length
    4.7640 in, 121 mm
  • Package Size
    60
  • Weight
    131 g, 4.621 oz
  • Width
    3.6610 in, 93 mm

Details

  • Additional Details
    Filter Class: P100 | Connection Type: Secure ClickTM | Product Series: D8000 | Color Code: Magenta/Yellow
  • Aerosol Type
    P100
  • Application
    Seal Coatings
  • Branding
    3M
  • Cartridge Type
    OV AG P100
  • Color
    Magenta/Yellow
  • Color Code
    Magenta/Yellow
  • Connection Type
    Secure Click™
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    No
  • For Use With
    3MTM Secure ClickTM Full Facepiece FF-800 Series, 3MTM Secure ClickTM Half Facepiece HF-800 Series
  • Hazard Type
    Organic Vapor Acid Gas
  • Manufacturer Stock Number
    D80923
  • Manufacturer Upc Number
    50051141566783
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    P100
  • Product Line
    Secure Click
  • Product Types
    Filter & Cartridge Combo
  • Protection Type
    Hydrogen Chloride
  • Series
    D8000
  • Series Compatibility
    D8000
  • Specifications Met
    NIOSH Approved
  • Type
    Combination Cartridge Filter
  • UPC_NO
    00051141566788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)