Motion
7100153234 SECURE CLICKMULTI-GAS/VAPOR CARTRI DGE/FILTER P100 D80926, 60EA/

3M
7100153234 SECURE CLICKMULTI-GAS/VAPOR CARTRI DGE/FILTER P100 D80926, 60EA/

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Organic Vapor, P100, Secure Click™ Connection, Magenta/Olive Color
Mi Item #09177336
MFR #7100153234 SECURE CLICKMULTI-GAS/VAPOR CARTRI DGE/FILTER P100 D80926, 60EA/
Price$74.33/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100153234 SECURE CLICKMULTI-GAS/VAPOR CARTRI DGE/FILTER P100 D80926, 60EA/

Secure Click™ Half & Full Facepiece Cartridge & Filter - 60, Organic Vapor, P100, Secure Click™ Connection, Magenta/Olive Color
Mi Item #09177336
MFR #7100153234 SECURE CLICKMULTI-GAS/VAPOR CARTRI DGE/FILTER P100 D80926, 60EA/

Mfr description
7100153234 SECURE CLICKMULTI-GAS/VAPOR
  • For industrial/occupational use only. Not for consumer sale or use.Secure Click™ connection style enables a quick; simple connection of cartridges/filters; Secure Click™ cartridges/filters are dual-flow to allow easier breathing and greater comfort; Use with NIOSH-approved 3M™ Secure Click™ Facepieces; NIOSH-approved for protection against certain organic vapors; sulfur dioxide; hydrogen chloride; chlorine/ammonia/methylamine/formaldehyde or chlorine dioxide or hydrogen fluoride or hydrogen sulfide; NIOSH-approved P100 particulate filter for respiratory protection against certain oil and non-oil based particulates; Swept-back design for enhanced field of view and comfort; For workplace/occupational use only; Package contents: 1 case contains 30 pairs of filters (60 each)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.33/pk

Specifications

Dimensions

  • Height
    1.3390 in, 34 mm
  • Length
    4.7640 in, 121 mm
  • Overall Height
    1.3390 in, 34 mm
  • Overall Length
    4.7640 in, 121 mm
  • Package Size
    60
  • Weight
    97 g, 3.422 oz
  • Width
    3.6610 in, 93 mm

Details

  • Additional Details
    Filter Class: P100 | Connection Type: Secure ClickTM | Product Series: D8000 | NIOSH Color Code: Magenta/Olive
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Seal Coatings
  • Branding
    3M
  • Cartridge Type
    Gas and Vapor
  • Color
    Magenta/Olive
  • Color Code
    Magenta/Olive
  • Connection Type
    Secure Click™
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • For Use With
    3MTM Secure ClickTM Full Facepiece FF-800 Series, 3MTM Secure ClickTM Half Facepiece HF-800 Series
  • Hazard Type
    Ammonia, Certain Organic Vapors, Chlorine Dioxide, Chlorine, Formaldehyde, Hydrogen Chloride, Hydrogen Fluoride, Hydrogen Sulfide, Methylamine, Sulfur Dioxide
  • Manufacturer Stock Number
    D80926
  • Manufacturer Upc Number
    50051141566813
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    P100
  • Product Line
    Secure Click
  • Product Types
    Filter & Cartridge Combo
  • Protection Type
    Organic Vapor
  • Series
    D8000
  • Series Compatibility
    D8000
  • Specifications Met
    NIOSH Approved
  • Type
    Combination Cartridge Filter
  • UPC_NO
    00051141566818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)