Motion
7100223280 SOLUS2000 SERIES S2000-FOAM REPLAC EMENT FOAM GASKET, 10PK, 12 P

3M
7100223280 SOLUS2000 SERIES S2000-FOAM REPLAC EMENT FOAM GASKET, 10PK, 12 P

3M™ Solus™ 2000 Series S2000-FOAM Replacement Foam Gasket, 10PK, 12 pack/Case
Mi Item #09177338
MFR #7100223280 SOLUS2000 SERIES S2000-FOAM REPLAC EMENT FOAM GASKET, 10PK, 12 P
Price$100.83/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100223280 SOLUS2000 SERIES S2000-FOAM REPLAC EMENT FOAM GASKET, 10PK, 12 P

3M™ Solus™ 2000 Series S2000-FOAM Replacement Foam Gasket, 10PK, 12 pack/Case
Mi Item #09177338
MFR #7100223280 SOLUS2000 SERIES S2000-FOAM REPLAC EMENT FOAM GASKET, 10PK, 12 P

Mfr description
7100223280 SOLUS2000 SERIES S2000-FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removable foam-lined gasket helps limit eye exposure to dirt and debris while providing added comfort and cushioning. Easily removed for cleaning or alternate wearing configurations.
  • Small vents in the optional gasket help minimize fogging.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.83/ca

Specifications

Dimensions

  • Weight
    0.02 lb

Details

  • Manufacturer Upc Number
    50638060429223
  • Product Types
    Replacement Foam Gasket
  • UPC_NO
    00638060429228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)