Overview
Mfr description
7100184498 SECURE CLICKFILTER RETAINER
- Designed to hold 3M™ Secure Click™ Particulate Filters D7N11 and D7P71
- Works with 3M™ Secure Click™ Cartridges D8000 Series
- Allows for replacement of filters prior to change out of cartridges for cost savings
- Use one D701 filter retainer per D8000 Series cartridge
- For workplace/occupational use only
- Package contents: 1 case contains 100 each of filter retainers
Specifications
- Manufacturer Upc Number00689330179138
- UPC_NO00689330179138
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data