Motion
7100213435 SECURE CLICKPARTICULATE FILT ER P95 WITH NUISANCE LEVEL ORGANICV

3M
7100213435 SECURE CLICKPARTICULATE FILT ER P95 WITH NUISANCE LEVEL ORGANICV

Half & Full Facepiece Cartridge & Filter - 100, Particulates, P95, Secure Click™ Connection
Mi Item #09177345
MFR #7100213435 SECURE CLICKPARTICULATE FILT ER P95 WITH NUISANCE LEVEL ORGANICV
Price$22.47/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100213435 SECURE CLICKPARTICULATE FILT ER P95 WITH NUISANCE LEVEL ORGANICV

Half & Full Facepiece Cartridge & Filter - 100, Particulates, P95, Secure Click™ Connection
Mi Item #09177345
MFR #7100213435 SECURE CLICKPARTICULATE FILT ER P95 WITH NUISANCE LEVEL ORGANICV

Mfr description
7100213435 SECURE CLICKPARTICULATE FILT
  • For industrial/occupational use only. Not for consumer sale or use.Secure Click™ connection style enables a quick; simple connection of filters; Secure Click™ filters are dual-flow to allow easier breathing and greater comfort; Use with NIOSH-approved 3M™ Secure Click™ facepieces; Advanced Electret Media (AEM) provides lightweight; easy breathing comfort; NIOSH-approved P95 particulate filter for respiratory protection against certain oil and non-oil based particulates; Recommended for ozone protection up to 10x the OSHA PEL; Nuisance level organic vapor/acid gas relief; Swept-back design for enhanced field of view and comfort; For workplace/occupational use only; Package contents: 1 case contains 50 pairs of filters (100 each)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.47/pk

Specifications

Dimensions

  • Height
    0.9840 in, 25 mm
  • Length
    4.7240 in, 120 mm
  • Overall Height
    25 mm, 0.9840 in
  • Overall Length
    4.7240 in, 120 mm
  • Package Size
    100
  • Weight
    0.635 oz, 18 g
  • Width
    4.1340 in, 105 mm

Details

  • Additional Details
    Filter Class: P95 | Connection Type: Secure ClickTM | Contaminant Type: Organic Vapor & Acid Gas
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Mold Remediation
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Connection Type
    Secure Click™
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    No
  • Filter Material
    Advanced Electrostatic Media (AEM)
  • For Use With
    3MTM Secure ClickTM Full Facepiece FF-800 Series, 3MTM Secure ClickTM Half Facepiece HF-800 Series
  • Hazard Type
    Dust, mists and fumes
  • Manufacturer Stock Number
    D3078
  • Manufacturer Upc Number
    00051131278134
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    P95
  • Occupational Exposure Limit
    10x OSHA PEL
  • Product Line
    Secure Click
  • Product Types
    Filter
  • Protection Type
    Particulates
  • Series
    D3000
  • Series Compatibility
    D3000
  • Specifications Met
    P95
  • Type
    Particulate Filter
  • UPC_NO
    00051131278134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)