Motion
ETP-ER7/8

ZERO MAX
ETP-ER7/8

Keyless Bushing - ETP-EXPRESS Series, 0.8750 in ID, 27 mm OD
Mi Item #09178566
MFR #ETP-ER7/8
Price$996.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER7/8

Keyless Bushing - ETP-EXPRESS Series, 0.8750 in ID, 27 mm OD
Mi Item #09178566
MFR #ETP-ER7/8

Mfr description
ETP-ER7/8 BUSHING COUPLER 10 I1 N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.87/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    0.8750 in
  • Outside Diameter  
    27 mm
  • Overall Length
    46 mm
  • Screw Size
    M10
  • Weight
    0.55 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.69 ft-lbs
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    2158 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)