Overview
Mfr description
CDQ2F40TN-150DCZ
- Double acting, single rod, long stroke compact cylinder
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke (mm): 125, 150, 175, 200, 250, 300
- Port threads: Rc, NPT or G
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke150 mm
- Cylinder SeriesCQ2-Z
- Manufacturer Catalog
- Mounting TypeFront Flange
- Manufacturer Product Page
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data