Motion
C3750TTNLG000600
Coverall - Front Zipper Closure
MI ITEM #09178887
MFR #C3750TTNLG000600
Price$145.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #09178887
MFR #C3750TTNLG000600

Mfr description
C3750TTNLG000600 CHEM SUIT LARGE
  • Chemical Resistant
  • Taped Seams
  • Mandarin Collar
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.45/each

Specifications

Dimensions

  • Chest Size
    35-3/4 to 39-1/4 in, 90.8 to 99.7 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 5-1/2 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 11-3/4 in

Details

  • Additional Details
    Mandarin collar, Jam fit cuffs, Storm flap, Adjustable webbing straps, Taped seams, Glove insert, Front zipper closure, Double storm flap with hook and loop closure
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    Tan
  • Cuff Style
    Jam fit cuff
  • Description
    DuPont Tychem 5000 Bib Overall and Jacket Combo
  • Fabric Type
    Multi-layer film barrier laminated to a durable 2.0 oz, yd2 polypropylene substrate
  • Features
    Adjustable Webbing Straps, Chemical Resistant, Glove Insert, Jam Fit Cuff, Latex Free, Mandarin Collar, Storm Flap, Taped Seams
  • Front Closure
    Zipper
  • Garment Style
    Bib Overall and Jacket Combo
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Emergency Response, Industrial Cleaning
  • Includes
    Glove insert
  • Material
    Tychem 5000
  • Pant Cuff
    Jam fit cuff
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Bib Overall and Jacket Combo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)