Motion
42129
6487 Blue Cooling Multi-Band
Mi Item #09179065
MFR #42129
Price$16.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6487 Blue Cooling Multi-Band
Mi Item #09179065
MFR #42129

Mfr description
42129 MULTI-BAND COOLING BLUE
  • The Chill-Its® 6487 Cooling Multi-Band offers head and face protection from the sun, dust and flying debris, as well as cooling relief. Plus, it features evaporative technology for immediate cooling, and UPF 50+ protection against the sun's harmful rays when working outside. HOW TO ACTIVATE Simply wet the cooling headwear to activate instant cooling relief that lasts for hours. When activated, this multi-band is lightweight and refreshing for even the hottest days of the year. Anti-Odor treatment keeps it fresh all day long. Hang dry or machine wash as needed. HOW TO WEAR This PPE safety headwear is incredibly versatile. The soft, stretchable knit material allows the multi-band to be worn in several different ways “ wear as a cooling headband, neck gaiter, face mask or face covering, hat, dew rag and more. It can also be worn under a hard hat for moisture-wicking cooling when dry, and instant evaporative cooling relief when wet.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.48/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    6 in
  • Weight
    0.1 lb
  • Width
    3.5 in

Details

  • Color
    Blue
  • Country of Origin
    CHN
  • Description
    6487 Blue Cooling Multi-Band
  • Group & Class
    Cooling
  • Includes
    1 Cooling Neck Gaiter
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476421290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)