Motion
42106
6485 Navy Western Multi-Band
MI ITEM #09179067
MFR #42106
Your Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6485 Navy Western Multi-Band
MI ITEM #09179067
MFR #42106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.61/each(List $10.61)

Overview

Mfr description
42106 MULTI-BAND 6485 BLUE BANDANNA
  • The Chill-Its® 6485 Multi-Band offers head and face protection from the sun, dust and flying debris. Plus, it features moisture-wicking technology to absorb sweat and wick moisture away. This multi-band features supremely versatile performance fabric with a multitude of uses and ways to wear. HOW TO WEAR This PPE safety headwear is incredibly versatile. The soft, stretchable knit material allows the multi-band to be worn in several different ways “ wear as a cooling headband, neck gaiter, face mask or face covering, hat, dew rag and more. It can also be worn under a hard hat to wick moisture on hot days. Anti-Odor treatment keeps it fresh all day long. Hang dry or machine wash as needed. Great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more.

Specifications

  • Description
    6485 Navy Western Multi-Band
  • Color
    Navy Western
  • Product Line
    Chill-Its
  • Group & Class
    Cooling
  • Includes
    1 Neck Gaiter
  • Series
    Absorptive
  • UPC_NO
    720476421061
  • Country of Origin
    CHN
  • Height
    1.5 in
  • Length
    10.75 in
  • Weight
    0.09 lb
  • Width
    9.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text