Motion
42109
6485 Hi-Vis Orange Multi-Band
Mi Item #09179068
MFR #42109
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6485 Hi-Vis Orange Multi-Band
Mi Item #09179068
MFR #42109

Mfr description
42109 MULTI-BAND, 6485 ORANGE
  • The Chill-Its® 6485 Multi-Band offers head and face protection from the sun, dust and flying debris. Plus, it features moisture-wicking technology to absorb sweat and wick moisture away. This multi-band features supremely versatile performance fabric with a multitude of uses and ways to wear. HOW TO WEAR This PPE safety headwear is incredibly versatile. The soft, stretchable knit material allows the multi-band to be worn in several different ways “ wear as a cooling headband, neck gaiter, face mask or face covering, hat, dew rag and more. It can also be worn under a hard hat to wick moisture on hot days. Anti-Odor treatment keeps it fresh all day long. Hang dry or machine wash as needed. Great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    10.75 in
  • Weight
    0.09 lb
  • Width
    9.25 in

Details

  • Color
    Hi-Vis Orange
  • Country of Origin
    TWN
  • Description
    6485 Hi-Vis Orange Multi-Band
  • Group & Class
    Cooling
  • Includes
    1 Neck Gaiter
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476421092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)