Motion
MS9-LFM-1-BUV

FESTO CORPORATION
MS9-LFM-1-BUV

Industrial Filter - 1 μm
Mi Item #09179076
MFR #MS9-LFM-1-BUV
Price$510.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS9-LFM-1-BUV

Industrial Filter - 1 μm
Mi Item #09179076
MFR #MS9-LFM-1-BUV

Mfr description
553006 MS9-LFM-1-BUV FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.46/each

Specifications

Details

  • Filter Rating
    1 μm
  • Max Operating Temperature
    140 °F
  • Max Pressure
    12 bar, 174 psi
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    1 µm
  • Min Operating Temperature
    14 °F
  • Minimum Operating Pressure
    2 bar, 29 psi
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS9
  • Thread Standard
    BSPP
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)