Motion
N0319-S-05-B
Compression Ferrule - Brass
Mi Item #09179115
MFR #N0319-S-05-B
Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - Brass
Mi Item #09179115
MFR #N0319-S-05-B

Mfr description
N0319-S-05-B BRASS FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.03/each

Specifications

Details

  • Adapter Type
    Ferrule Set
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression Ferrule Set
  • Connection Type
    Brennan Tube Fitting Ferrule Set
  • Fitting Material
    Brass
  • Material
    Brass
  • Shape
    Ferrule Set
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)