Motion
F3959X08X08X08X08

World Wide Fittings
F3959X08X08X08X08

Female Pipe Cross
Mi Item #09179158
MFR #F3959X08X08X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3959X08X08X08X08

Female Pipe Cross
Mi Item #09179158
MFR #F3959X08X08X08X08

Mfr description
F3959X08X08X08X08 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.06 in / 26.924 mm

Details

  • Adapter Type
    Cross Adapters
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1/2-14
  • End 1 Type
    Female
  • End 2 Style
    NPT
  • End 2 Thread
    1/2-14
  • End 2 Type
    Female
  • End 3 Style
    NPT
  • End 3 Thread
    1/2-14
  • End 3 Type
    Female
  • End 4 Style
    NPT
  • End 4 Thread
    1/2-14
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)