Specifications
Dimensions
- Hex Size0.875 in / 22.225 mm
- Weight0.42 lb
Details
- Adapter TypeTee Adapters
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread7/8-14
- End 1 TypeMale
- End 2 StyleJIC 37° Flare
- End 2 Thread7/8-14
- End 2 TypeMale
- End 3 StyleJIC 37° Flare Swivel
- End 3 Thread7/8-14
- End 3 TypeFemale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)