Motion
3069X24X20
Male Pipe to Male Pipe Hex Nipple
MI ITEM #09179166
MFR #3069X24X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe to Male Pipe Hex Nipple
MI ITEM #09179166
MFR #3069X24X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    2 in / 50.8 mm
  • Length
    2.58 in / 65.532 mm
  • Weight
    0.78 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/2-11-1/2
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/4-11-1/2
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Overview

Mfr description
3069X24X20 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought