Motion
3239X04X04
Female ORB to Male Pipe Straight Adapter
Mi Item #09179168
MFR #3239X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female ORB to Male Pipe Straight Adapter
Mi Item #09179168
MFR #3239X04X04

Mfr description
3239X04X04 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.688 in / 17.4752 mm
  • Length
    1.32 in / 33.528 mm
  • Weight
    0.0836 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-20
  • End 1 Type
    Female
  • End 2 Style
    NPT
  • End 2 Thread
    1/4-18
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)