Motion
3239X12X12
3239X12X12 FITTING
MI ITEM #09179169
MFR #3239X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3239X12X12 FITTING
MI ITEM #09179169
MFR #3239X12X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3239X12X12 FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-1/16-12
  • End 2 Style
    NPT
  • End 2 Size
    3/4 in
  • End 2 Thread
    3/4-14
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.96 in / 49.784 mm
  • Weight
    0.388 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    Male
  • Hex Size
    1.375 in / 34.925 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text