Overview
Mfr description
5205X32X24 FITTING
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread2-1/2-12
- End 2 StyleNPT
- End 2 Thread1-1/2-11-1/2
- Manufacturer Catalog
- Length3.08 in / 78.232 mm
- Weight1.75 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size2.625 in / 66.675 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data