Specifications
Dimensions
- Hex Size0.56 in / 14.224 mm
- Weight0.08 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleNPT
- End 1 Thread1/4-18
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread1/4-18
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.