Specifications
Dimensions
- Weight6.85 lb
Details
- Manufacturer Catalog NumberFT1380-275-R5-08
- Part TypeCrimp Dies
- TypeCrimp Dies
Overview
Mfr description
FT1380-275-R5-08
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from