Motion
DH-194-2-1 AIR COOLING

THERMAL TRANSFER PROD LTD
DH-194-2-1 AIR COOLING

DH-194-2-1 AIR COOLING
Mi Item #09179328
MFR #DH-194-2-1 AIR COOLING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
DH-194-2-1 AIR COOLING

DH-194-2-1 AIR COOLING
Mi Item #09179328
MFR #DH-194-2-1 AIR COOLING

Mfr description
DH-194-2-1 HEAT EXCHANGER
  • Hayden interchange
  • Excellent for radiator face mount cooling
  • 3/4” tube size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    194

Details

  • Connection Type
    SAE
  • Max Operating Temperature
    350
  • Maximum Operating Pressure
    300
  • Series
    DH
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)