Motion
33806P-Y66
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Slider Line
MI ITEM #09179363
MFR #33806P-Y66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Slider Line
MI ITEM #09179363
MFR #33806P-Y66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33806P-Y66
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    UNS
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1 in
  • Length
    2.41 in
  • Overall Length
    2.41 in
  • Manufacturer Catalog Number
    33806P-Y66
  • Manufacturer Upc Number
    725975707012
  • UPC_NO
    725975707012
  • Application
    Air brake hose lines.
  • End 1 Size
    17/32 in
  • End 1 Thread
    17/32-24
  • Hex Size
    1.0625 in
  • Inside Diameter
    0.27 in
  • Height
    1.13 in
  • Angle
    180 °
  • Weight
    0.38 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.38 lb
  • For Use With
    EC038 HOSE
  • End 1 Type
    UNS
  • Hose Dash Size
    6
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text