Motion
33806P-Y68
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Slider Line
MI ITEM #09179364
MFR #33806P-Y68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 P Series Crimp Hose Fittings Air Brake Slider Line
MI ITEM #09179364
MFR #33806P-Y68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    11/16 in
  • Height
    0.88 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.27 in
  • Length
    2.69 in
  • Overall Length
    2.69 in
  • Overall Weight
    0.38 lb
  • Weight
    0.38 lb
  • Width
    0.88 in

Details

  • Application
    Air brake hose lines.
  • Compatible Hose Series
    EC038 HOSE
  • Connection 1 Short Name
    SAE
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    11/16-20
  • End 1 Type
    SAE
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • For Use With
    EC038 HOSE
  • Manufacturer Catalog Number
    33806P-Y68
  • Manufacturer Upc Number
    725975762073
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    725975762073

Overview

Mfr description
33806P-Y68
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought