Motion
33806P-108
Weatherhead (Eaton) Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #09179375
MFR #33806P-108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #09179375
MFR #33806P-108

Mfr description
33806P-108
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    -8
  • Height
    0.88 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.28 in
  • Length
    1.95 in
  • Outer Diameter
    0.8800 in
  • Overall Length
    1.95 in
  • Overall Weight
    0.18 lb
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    1/2-14 NPTF
  • Weight
    0.18 lb
  • Width
    0.88 in

Details

  • Additional Details
    Crimp Style
  • Application
    Air brake hose lines.
  • Compatible Hose Series
    EC038 HOSE
  • Configuration
    Straight
  • Connection 1 Short Name
    PTF SAE Short
  • Connection 2 Short Name
    Line/Hose/Tube
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/2-14
  • End 1 Type
    PTF SAE Short
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    EC038 HOSE
  • Manufacturer Catalog Number
    33806P-108
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    725975711415
  • Material
    Brass
  • Plating
    Plain
  • Port Gender
    Male
  • Product Types
    Hose Fittings
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Standards Met
    NPTF
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male NPTF
  • UPC_NO
    725975711415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)