Specifications
Dimensions
- SizeOne-Size-Fits-All
Details
- Adjustable Nose Clip Or StrapAdjustable Nose Clip
- Number Of Straps2
- SeriesPro Safe
Overview
Mfr description
19365402 PLEATED FACE MASK
- Pleated Ear Loop with Nose Clip
- General Purpose Latex free
- Disposable Single Use
- 3-Ply Construction