Motion
2809-20
M18 FUEL™ Right Angle Cordless Drill ( Tool Only) - 1/2 in Chuck Size, Keyed, Side Handle, 18 V
Mi Item #09180084
MFR #2809-20
Price$449.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ Right Angle Cordless Drill ( Tool Only) - 1/2 in Chuck Size, Keyed, Side Handle, 18 V
Mi Item #09180084
MFR #2809-20

Mfr description
2809-20 SUPER HAWG 1/2"RIGHT ANGLE DRILL
  • Mechanical Clutch in Low Speed
  • All Metal 1/2 in Keyed Chuck
  • POWERSTATE Brushless Motor provides constant power under heavy load to power through 6-1/4 in holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $543.82)
USD$449.00/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Tool Weight
    12.5 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion (Li-ion)
  • Chuck Style
    Keyed
  • Chuck Type
    All Metal Keyed
  • Color
    Red/Black
  • Handle Style
    Side Handle
  • Includes
    (1) Chuck Key, (1) Side Handle, Battery and charger sold separately, M18 FUEL SUPER HAWG 1/2 in. Right Angle Drill - 2809-20
  • Manufacturer Upc Number
    045242540051
  • Max Rpm
    1550 rpm
  • Maximum Speed
    1550 rpm
  • Number Of Pieces
    3
  • Power Rating
    18 V
  • Reversible
    Reversible
  • Standards Met
    UL Listed
  • UPC_NO
    045242540058
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)