1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
CCD1012048
Conveyor Belting Cover - D Cover Kit Full, 48 in Length, 37 in Width, 24.4 in Height, Galvanized Steel Material
Mi Item #
09180091
MFR #
CCD1012048
Price
$439.24
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Covers
PRECISION PULLEY & IDLER CCD1012048
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
CCD1012048
Conveyor Belting Cover - D Cover Kit Full, 48 in Length, 37 in Width, 24.4 in Height, Galvanized Steel Material
Mi Item #
09180091
MFR #
CCD1012048
Mfr description
CCD1012048 CONVEYOR COVER D COVER KIT W/
Conveyor Cover
Galvanized
Smooth
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$439
.24
/each
Add to Cart
Specifications
Dimensions
Height
24.4 in
Length
48 in
Weight
46.00 lbs
Width
37 in
Details
Material
Galvanized Steel
Product Types
D Cover Kit Full
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items