Motion
CCD1017848
Conveyor Belting Cover - D Cover Kit, 48 in Length, 95 in Width, 53.4 in Height, Galvanized Steel Material
MI ITEM #09180101
MFR #CCD1017848
List Price$1,331.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belting Cover - D Cover Kit, 48 in Length, 95 in Width, 53.4 in Height, Galvanized Steel Material
MI ITEM #09180101
MFR #CCD1017848

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,331.84/each for your price

Overview

Mfr description
CCD1017848 CONVEYOR COVER D COVER KIT W/
  • Conveyor Cover
  • Galvanized
  • Smooth
  • Full

Specifications

  • Product Types
    D Cover Kit
  • Material
    Galvanized Steel
  • Length
    48 in
  • Width
    95 in
  • Height
    53.4 in
  • Weight
    109.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text