Motion
CCD1017800B
Conveyor Belting Cover - D Cover Full Support Band Kit, 5 in Length, 95 in Width, 53.4 in Height, Galvanized Steel Material
MI ITEM #09180113
MFR #CCD1017800B
Price$414.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belting Cover - D Cover Full Support Band Kit, 5 in Length, 95 in Width, 53.4 in Height, Galvanized Steel Material
MI ITEM #09180113
MFR #CCD1017800B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$414.23/each

Specifications

Dimensions

  • Height
    53.4 in
  • Length
    5 in
  • Weight
    42.00 lbs
  • Width
    95 in

Details

  • Material
    Galvanized Steel
  • Product Types
    D Cover Full Support Band Kit

Overview

Mfr description
CCD1017800B CONVEYOR COVER D FULL SUPPOR
  • Support Band
  • Glavanized
  • Full

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought