Motion
CCE3015448
Conveyor Belting Cover - E Cover Kit, 48 in Length, 74 in Width, 45.28 in Height, Galvanized Steel Material
MI ITEM #09180164
MFR #CCE3015448
Price$860.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belting Cover - E Cover Kit, 48 in Length, 74 in Width, 45.28 in Height, Galvanized Steel Material
MI ITEM #09180164
MFR #CCE3015448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$860.04/each

Specifications

Dimensions

  • Height
    45.28 in
  • Length
    48 in
  • Weight
    81.00 lbs
  • Width
    74 in

Details

  • Material
    Galvanized Steel
  • Product Types
    E Cover Kit

Overview

Mfr description
CCE3015448 CONVEYOR COVER E COVER KIT W/
  • Conveyor Cover
  • Galvanized
  • Smooth
  • Three-quarter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought