Motion
CCE3016048
Conveyor Belting Cover - E Cover Kit, 48 in Length, 80 in Width, 48.28 in Height, Galvanized Steel Material
MI ITEM #09180165
MFR #CCE3016048
Price$875.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belting Cover - E Cover Kit, 48 in Length, 80 in Width, 48.28 in Height, Galvanized Steel Material
MI ITEM #09180165
MFR #CCE3016048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$875.85/each

Specifications

Dimensions

  • Height
    48.28 in
  • Length
    48 in
  • Weight
    86.00 lbs
  • Width
    80 in

Details

  • Material
    Galvanized Steel
  • Product Types
    E Cover Kit

Overview

Mfr description
CCE3016048 CONVEYOR COVER E COVER KIT W/
  • Conveyor Cover
  • Galvanized
  • Smooth
  • Three-quarter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought