Motion
CCE3019048
Conveyor Belting Cover - E Cover Kit, 48 in Length, 110 in Width, 63.28 in Height, Galvanized Steel Material
MI ITEM #09180170
MFR #CCE3019048
List Price$1,415.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belting Cover - E Cover Kit, 48 in Length, 110 in Width, 63.28 in Height, Galvanized Steel Material
MI ITEM #09180170
MFR #CCE3019048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,415.36/each for your price

Overview

Mfr description
CCE3019048 CONVEYOR COVER E COVER KIT W/
  • Conveyor Cover
  • Galvanized
  • Smooth
  • Three-quarter

Specifications

  • Product Types
    E Cover Kit
  • Material
    Galvanized Steel
  • Length
    48 in
  • Width
    110 in
  • Height
    63.28 in
  • Weight
    112.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text