Motion
SDR4P20R2RR

SIOUX TOOLS
SDR4P20R2RR

Rapid Reverse Drill - Reversible, Chuck Size 1/4 in, Horsepower 0.40 hp, 2000 rpm Maximum Speed
MI ITEM #09180316
MFR #SDR4P20R2RR
List Price$770.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR4P20R2RR

Rapid Reverse Drill - Reversible, Chuck Size 1/4 in, Horsepower 0.40 hp, 2000 rpm Maximum Speed
MI ITEM #09180316
MFR #SDR4P20R2RR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$770.38/each for your price

Overview

Mfr description
SDR4P20R2RR DRILL 2000 RPM 1/4" RAPID RE

Specifications

  • Chuck Size
    1/4 in
  • Horsepower
    0.40 hp
  • Power Rating
    0.40 hp
  • Maximum Speed
    2000 rpm
  • Variable Speed
    Variable Speed
  • Air Consumption
    20 scfm
  • Reversible
    Reversible
  • Speed
    2000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text