Motion
SSD4P18PRR

SIOUX TOOLS
SSD4P18PRR

SSD4P18PRR
Mi Item #09180343
MFR #SSD4P18PRR
Price$1,158.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD4P18PRR

SSD4P18PRR
Mi Item #09180343
MFR #SSD4P18PRR

Mfr description
SSD4P18PRR POS CLUTCH SD 1800 RPM RR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,158.98/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Hose Size
    3/8 in
  • Overall Length
    6.7 in
  • Side to Center
    0.7 in

Details

  • Air Inlet
    1/4 in
  • CFM
    20 cfm
  • Free Speed
    1800 rpm
  • Handle Style
    Pistol Grip
  • Start Type
    Teasing Trigger
  • Style
    Rapid Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)