1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SSD4P26PRR
SSD4P26PRR
MI ITEM #
09180345
MFR #
SSD4P26PRR
Price
$1,158.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Screwdrivers
SIOUX TOOLS SSD4P26PRR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SSD4P26PRR
SSD4P26PRR
MI ITEM #
09180345
MFR #
SSD4P26PRR
Mfr description
SSD4P26PRR POS CLUTCH SD 2600 RPM RR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,158
.98
/each
Add to Cart
Specifications
Dimensions
Chuck Size
1/4 in
Hose Size
3/8 in
Overall Length
6.7 in
Side to Center
0.7 in
Details
Air Inlet
1/4 in
CFM
20 cfm
Free Speed
2600 rpm
Handle Style
Pistol Grip
Start Type
Teasing Trigger
Style
Rapid Reverse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items