Motion
SSD4P26SRR

SIOUX TOOLS
SSD4P26SRR

SSD4P26SRR
MI ITEM #09180346
MFR #SSD4P26SRR
List Price$974.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD4P26SRR

SSD4P26SRR
MI ITEM #09180346
MFR #SSD4P26SRR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$974.90/each for your price

Overview

Mfr description
SSD4P26SRR STALL SD 2600 RPM RAPID REV

Specifications

  • Handle Style
    Pistol Grip
  • Overall Length
    5.2 in
  • Style
    Rapid Reverse
  • Start Type
    Teasing Trigger
  • Side to Center
    0.7 in
  • Hose Size
    3/8 in
  • Free Speed
    2600 rpm
  • CFM
    20 cfm
  • Chuck Size
    1/4 in
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text