Motion
CQUB25-25-M9PZ

SMC CORP OF AMERICA
CQUB25-25-M9PZ

Cyl, Compact, Plate type
Mi Item #09180793
MFR #CQUB25-25-M9PZ
Price$166.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQUB25-25-M9PZ

Cyl, Compact, Plate type
Mi Item #09180793
MFR #CQUB25-25-M9PZ

Mfr description
CQUB25-25-M9PZ COMPACT CYLINDER
  • Light and compact.
  • Size: 20, 25, 32, 40.
  • Stroke: 5 to 100 mm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Cylinder Series
    CQU
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)