Motion
14-10010

HEXARMOR
14-10010

Microfiber sleeve for glasses
MI ITEM #09180881
MFR #14-10010
Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
14-10010

Microfiber sleeve for glasses
MI ITEM #09180881
MFR #14-10010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.80/each

Specifications

Dimensions

  • Length
    7.9"
  • Weight
    0.1 lb

Details

  • Eyewear Compatibility
    HexArmor Safety Glasses, HexArmor Safety Goggles
  • Lens Color
    N/A
  • Lens Shade
    N/A
  • Manufacturer Upc Number
    812013026812
  • UPC_NO
    812013026812

Overview

Mfr description
14-10010 STORAGE BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought