1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CAPW14
Pipe Wrenche - 14 in OAL, Aluminum Material
MI ITEM #
09181348
MFR #
CAPW14
List Price
$108.40
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
Crescent Wrench CAPW14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CAPW14
Pipe Wrenche - 14 in OAL, Aluminum Material
MI ITEM #
09181348
MFR #
CAPW14
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$108.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CAPW14 PIPE WRENCH 14"
Specifications
Material
Aluminum
Jaw Type
Wrench
Overall Length
14 in
Maximum Pipe Capacity
2 in
Type
Straight Pipe Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data