Motion
1048502
1048502
MI ITEM #09181655
MFR #1048502
Your Price$62.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1048502
MI ITEM #09181655
MFR #1048502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$62.16/each(List $71.48)

Overview

Mfr description
TMS1048502EA PLUS METERED AEROSOL
  • Simplified user interface allows for easy, flexible programming to customize fragrance experience; LED low battery reminder; Countdown to empty digital display; Magnectic lock that can be removed or used with key

Specifications

  • Air Treatment Type
    Automatic Air Freshener Dispenser
  • Dispenser Color Finish
    White
  • Mounting Style
    Wall mount
  • Dispensing Action
    Quick burst spray
  • Release Type
    Quick burst spray
  • Color
    White
  • Material
    Plastic
  • Depth
    3.75 in
  • Height
    8 in
  • Overall Height
    8 in
  • Overall Width
    3.25 in
  • Width
    3.25 in
  • Battery Included
    No
  • Application
    Can be used anywhere malodors are a problem
  • Battery Size
    AA
  • To Use With
    Zep Timemist Aerosol
  • For Use With Model
    Dispenser Only
  • Manufacturer Upc Number
    723783211707
  • UPC_NO
    723783211707
  • Package Quantity
    6 Per Pack
  • Weight
    1.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text