Motion
650J30

MEGADYNE
650J30

Micro V-Belt - J Belt Section:, 30 Ribs, 65 in Overall Length, V-Ribbed
MI ITEM #09181712
MFR #650J30
Price$198.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
650J30

Micro V-Belt - J Belt Section:, 30 Ribs, 65 in Overall Length, V-Ribbed
MI ITEM #09181712
MFR #650J30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.79/each

Specifications

Dimensions

  • Overall Length
    65 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    650J30
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    30
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
650J30 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought