Motion
181640CSA

MCR SAFETY
181640CSA

Face Sheild - PETG Material, Clear Color, 8 x 16 in Window
Mi Item #09181827
MFR #181640CSA
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
181640CSA

Face Sheild - PETG Material, Clear Color, 8 x 16 in Window
Mi Item #09181827
MFR #181640CSA

Mfr description
181640CSA MCR FACE SHIELD
  • Face Shield - Clear PETG Material
  • Measures 8" x 16"
  • .040 Thickness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Window Dimensions
    8 x 16 in
  • Window Height
    8 in
  • Window Thickness
    0.040 in
  • Window Width
    16 in

Details

  • Manufacturer Upc Number
    766868544185
  • Package Quantity
    100 Per Pack
  • UPC_NO
    766868544185
  • Window Color
    Clear
  • Window Material
    PETG
  • Window Type
    Face Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)